Menu Search
Threaded Rods Full Threaded Rod, 1-8, 36 in., Plain

ZIEGLER #100C3600RB7

Full Threaded Rod, 1-8, 36 in., Plain

SKU #40120698290
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Rod Type: Full Threaded
Size: 1 in.
Threads per Inch: 8
Length: 36 in.
Material: Grade B7 Alloy Steel
Finish: Plain

ZGL 100C3600RB7 ROD ALL THREAD PL