Menu Search
ZIEGLER #50C3600RB7

Full Threaded Rod, 1/2-13, 36 in., Plain

SKU # 40120698292
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Rod Type: Full Threaded
Size: 1/2 in.
Threads per Inch: 13
Length: 36 in.
Material: Grade B7 Alloy Steel
Finish: Plain

ZGL 50C3600RB7 ROD ALL THREAD PL