WESANCO #B7125EG10

Threaded Rod, 3/8 in., 16 TPI, 10-ft, Carbon Steel

SKU: 78961949094
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Rod Type: Threaded Rod
Size: 3/8 in.
Threads per Inch: 16
Length: 10 ft.
Material: Grade A Carbon Steel
Finish: Electro-Galvanized
Description
WESANCO B7125EG10 3/8X10 PLT ROD