WESANCO #B7126EG10

Threaded Rod, 1/2 in., 13 TPI, 10-ft, Carbon Steel

SKU: 78961949093
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Rod Type: Threaded Rod
Size: 1/2 in.
Threads per Inch: 13
Length: 10 ft.
Material: Grade A Carbon Steel
Finish: Electro-Galvanized
Description
WESANCO B7126EG10 1/2X10 PLT ROD