Menu Search
Threaded Rods Rod, Threaded, Continuous, Steel, 1/2 in., 13 TPI
STEEL CITY #R1048

Rod, Threaded, Continuous, Steel, 1/2 in., 13 TPI

SKU # 78599170385
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Length of 10 feet
Unable to add item to cart. Please try again.
Rod Type: All-Thread
Size: 1/2 in.
Threads per Inch: 13
Design Load: 1130 lb.
Length: 6 ft.
Material: Steel
Finish: Electro-Plated