Menu Search

POWER - STRUT #PS-146-1/2-X-12-EG

Threaded Rod, 1/2 in. Size, 1130 lb Load, 12-ft L, Steel, Electro-Galvanized

SKU: 70231652866
Manufacturer Series: PS 146
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Rod Type: Threaded Rod
Size: 1/2 in.
Design Load - lb: 1130 lb.
Length: 12 ft.
Material: Steel
Finish: Electro-Galvanized
Description
Threaded Rods: Rod Type - Threaded Rod; Size - in - 1/2; Design Load - lb - 1130; Length - 12-ft; Material - Steel; Finish - Electro-Galvanized; Manufacturer Series - PS 146