Menu Search
Search
POWER - STRUT #PS-146-3/8-X-10-EG

Rod, Threaded, 3/8 in., 6-ft L

SKU # 70231652892 Manufacturer Series: PS 146
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Rod Type: All-Thread
Size: 3/8 in.
Threads per Inch: 16
Design Load: 610 lb.
Length: 6 ft.
Material: Steel
Finish: Electro-Galvanized