Menu Search
Threaded Rods Threaded Rod 3/8 Inch
LEGRAND - CABLOFIL #THRD3/8EZ

Threaded Rod 3/8 Inch

SKU # 47001900499 Manufacturer Series: THRD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Rod Type: Threaded Rod
Size: 3/8 in.
Threads per Inch: 16
Length: 6 ft.
Material: Steel
Finish: Electro-Zinc

Additional Info: 3/8IN THREADED ROD (72L)