ECN/KORNS #PBH193-3/8X10

Rod, Threaded, 10-ft L, Steel, PVC Coated, 3/8 in.

SKU: 78401121215
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Rod Type: All-Thread
Size: 3/8 in.
Threads per Inch: 16
Length: 10 ft.
Material: Steel
Finish: PVC Coated
Manufacturer Series: REDH2OT
Threaded Rods: Rod Type - All-Thread; Size - in - 3/8; Threads per Inch - 16; Length - 10-ft; Material - Steel; Finish - PVC Coated; Additional Information - Material: 20 mil gray PVC coating; Manufacturer Series - REDH2OT
Additional Info: Material: 20 mil gray PVC coating