Menu Search

EBINGER MANUFACTURING CO #TR1/2X10Z

Rod, Threaded, 10-ft L, Steel, 1/2 in.

SKU: 71820505108
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Rod Type: All-Thread
Size: 1/2 in.
Threads per Inch: 13
Length: 10 ft.
Material: Steel
Finish: Zinc-plated
Description
Rod: Rod Type - All-Thread; Size - in - 1/2; Threads per Inch - 13; Length - 10-ft; Material - Steel; Finish - Zinc-Plated