EATON B-LINE SERIES #ATR-5/8X72-ZN

Rod, Threaded, 5/8 in., 11 TPI

SKU: 78101169053
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Rod Type: All-Thread
Size: 5/8 in.
Threads per Inch: 11
Design Load - lb: 1810 lb.
Length: 6 ft.
Material: Steel
Finish: Zinc-plated
Manufacturer Series: ATR
Description
Threaded Rods: Rod Type - All-Thread; Size - in - 5/8; Threads per Inch - 11; Design Load - lb - 1810; Length - 6-ft; Material - Steel; Finish - Zinc-Plated; Manufacturer Series - ATR