Menu Search
Threaded Rods Rod, Threaded, 5/8 in., 11 TPI

EATON B-LINE SERIES #ATR-5/8X120-ZN

Rod, Threaded, 5/8 in., 11 TPI

SKU #78101169055
Manufacturer Series: ATR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Rod Type: All-Thread
Size: 5/8 in.
Threads per Inch: 11
Design Load: 2160 lb.
Length: 10 ft.
Material: Stainless Steel
Finish: Zinc-plated