Menu Search
Threaded Rods Rod, Threaded, 3/8 in., 16 TPI
EATON B-LINE SERIES #ATR-3/8X72-ZN

Rod, Threaded, 3/8 in., 16 TPI

SKU # 78101169033 Manufacturer Series: ATR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Length of 6 feet
Unable to add item to cart. Please try again.
Rod Type: All-Thread
Size: 3/8 in.
Threads per Inch: 16
Design Load: 610 lb.
Length: 6 ft.
Material: Steel
Finish: Zinc-plated