Menu Search
Threaded Rods Rod, Threaded, 1/4 in., 20 TPI
EATON B-LINE SERIES #ATR-1/4X72-ZN

Rod, Threaded, 1/4 in., 20 TPI

SKU # 78101169013 Manufacturer Series: ATR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Rod Type: All-Thread
Size: 1/4 in.
Threads per Inch: 20
Design Load: 240 lb.
Length: 6 ft.
Material: Stainless Steel
Finish: Zinc-plated