Menu Search

EATON B-LINE SERIES #ATR-1/4X120-ZN

Rod, Threaded, 1/4 in., 20 TPI

SKU: 78101169015
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Rod Type: All-Thread
Size: 1/4 in.
Threads per Inch: 20
Design Load - lb: 150 lb.
Length: 10 ft.
Material: Steel
Finish: Electro-Plated
Description
Threaded Rods: Rod Type - All-Thread; Size - in - 1/4; Threads per Inch - 20; Design Load - lb - 150; Length - 10-ft; Material - Steel; Finish - Electro-Plated