Menu Search
Threaded Rods Rod, Threaded, Steel, Steel, 3/8 in., 16 TPI

DOTTIE #ROD38

Rod, Threaded, Steel, Steel, 3/8 in., 16 TPI

SKU #78100217330
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Length of 10 feet
Rod Type: All-Thread
Size: 3/8 in.
Threads per Inch: 16
Design Load: 610 lb.
Length: 10 ft.
Material: Steel
Finish: Electro-Plated