Rod, Threaded, Steel, Steel, 1/2 in., 13 TPI

SKU: 78100217335
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Rod Type: All-Thread
Size: 1/2 in.
Threads per Inch: 13
Length: 10 ft.
Material: Steel
Finish: Zinc-plated
Threaded Rods: Rod Type - All-Thread; Size - in - 1/2; Threads per Inch - 13; Length - 10-ft; Material - Steel; Finish - Zinc-Plated