You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
DOTTIE #RODS386

Rod, Threaded, 6-ft L, Stainless Steel, 3/8 in.

SKU # 78100269954
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Rod Type: All-Thread
Size: 3/8 in.
Threads per Inch: 16
Length: 6 ft.
Material: Stainless Steel