CHATSWORTH PRODUCTS #11440-008

Rod, Drop, 5/8 in., 11 TPI

SKU: 70395718351
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Rod Type: Threaded Rod
Size: 5/8 in.
Threads per Inch: 11
Length: 0.7 ft.
Finish: Zinc-plated
Description
Threaded Rods: Rod Type - Threaded Rod; Size - in - 5/8; Threads per Inch - 11; Length - 0.7-ft; Finish - Zinc-Plated; Additional Information - Used to Support Cable Runway From Ceiling
Additional Info: Used to Support Cable Runway From Ceiling