THOMAS & BETTS #H119-3/8

Rod Coupling, 3/8 in., 16 TPI, 1-1/8 in., Steel, Gold Galv

SKU: 61601331809
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: All-Thread Rod
Size: 3/8 in.
Threads per Inch: 16
Length: 1-1/8 in.
Material: Steel
Finish: Gold Galvanized
Threaded Rod Couplings: Type - All-Thread Rod; Size - in - 3/8; Threads per Inch - 16; Length - in - 1-1/8; Material - Steel; Finish - Gold Galv