THOMAS & BETTS #H119-1/4

Rod Coupling, 1/4 in., 20 TPI, 7/8 in., Steel, Gold Galv

SKU: 61601331801
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: All-Thread Rod
Size: 1/4 in.
Threads per Inch: 20
Length: 7/8 in.
Material: Steel
Finish: Gold Galvanized
Threaded Rod Couplings: Type - All-Thread Rod; Size - in - 1/4; Threads per Inch - 20; Length - in - 7/8; Material - Steel; Finish - Gold Galv