STEEL CITY #H-195-5/8

Coupling, Threaded Rod, Steel, 5/8 in.-11 TPI

SKU: 78599179089
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: All-Thread Rod
Size: 5/8 in.
Threads per Inch: 11
Length: 1-1/2 in.
Material: Steel
Finish: Galv-Krom
Threaded Rod Couplings: Type - All-Thread Rod; Size - in - 5/8; Threads per Inch - 11; Length - in - 1-1/2; Material - Steel; Finish - Galv-Krom