Menu Search
Threaded Rod Couplings All-Thread Rod Reducer 5/8 to 1/2

EATON B-LINE SERIES #B656-5/8X1/2ZN

All-Thread Rod Reducer 5/8 to 1/2

SKU #78101156313
Manufacturer Series: B656 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: All-Thread Rod Reducer
Size: 5/8 to 1/2 in.
Threads per Inch: 11 to 13
Length: 1-1/4 in.
Material: Steel
Finish: Zinc-plated

Threaded Rod Couplings: Type - All-Thread Rod Reducer; Size - in - 5/8 to 1/2; Threads per Inch - 11 to 13; Length - in - 1-1/4; Material - Steel; Finish - Zinc Plated; Additional Information - Load Capacity: 1350 lb; Manufacturer Series - B656 Series

Additional Info: Load Capacity: 1350 lb