Menu Search
DOTTIE #RC1

Coupling, Extended Threaded Rod, 1/4 in.-20 TPI

SKU # 78100230405
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: All-Thread Rod
Size: 1/4 in.
Threads per Inch: 20
Length: 7/8 in.
Material: Steel
Finish: Zinc-plated