Menu Search

EATON CROUSE-HINDS SERIES #AHG22111

Pendant to Hub Vaportight Cushion, 8-Deg Swing

SKU: 78227402740
Manufacturer Series: AHG
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Hanger Type: Pendant to Hub
Pendant Connection: Vaportight Cushion, 8-Deg Swing
Hub Connection: Male Nipple
Pendant Size: 3/4"
Male Nipple Size: 3/4"
Support Weight: 30lb (13.61kg)
Material: Malleable Iron
Description
Threaded Male Hanger Bodies: Hanger Type - Pendant to Hub; Pendant Connection - Vaportight Cushion, 8-Deg Swing; Hub Connection - Male Nipple; Pendant Size - 3/4"; Male Nipple Size - 3/4"; Support Weight - 30lb (13.61kg); Material - Malleable Iron; Manufacturer Series - AHG