Menu Search
DOTTIE #631TK

Flat Hanger Screw Flat Slotted

SKU # 78100218136
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flat Hanger Screw
Head: Flat Slotted
Diameter: 1/4 in.
Length: 2 in.

Threaded Hanger Bolts and Screws: Type - Flat Hanger Screw; Head - Flat Slotted; Diameter - 1/4 in; Length - 2.00 in