CULLY ENTERPRISES #66348

Hanger Bolt, 3/8 in. Dia x 3.00 in. L, Machine Screw Thread Mount, Wood Thread, Steel

SKU: 08593766348
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Hanger Bolt
Head: Machine Screw Thread
Thread Type: Wood Thread
Diameter: 3/8 in.
Length: 3 in.
Material: Steel
Description
Threaded Hanger Bolts and Screws: Type - Hanger Bolt; Head - Machine Screw Thread; Thread Type - Wood Thread; Diameter - 3/8 in; Length - 3.00 in; Material - Steel