CADDY FASTENERS #SLEB250

Speed Link Eye Screw, Round Head, Steel

SKU: 78285651171
Manufacturer Series: LD
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Flat Hanger Bolt
Head: Round Hole
Thread Type: Machine 1/4-20
Diameter: 1/4 in.
Length: 1.18 in.
Material: Steel
Description
Threaded Hanger Bolts and Screws: Type - Flat Hanger Bolt; Head - Round Hole; Thread Type - Machine 1/4-20; Diameter - 1/4 in; Length - 1.18 in; Material - Steel; Manufacturer Series - Caddy Speed Link LD