RECTORSEAL CORP #25631

Pipe Thread Sealant Fluids and Gases, Including Potable Water Application

SKU: 02144925631
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pipe Thread Sealant
Application: Fluids and Gases, Including Potable Water Application
Base Content: Diacetone Alcohol
Temperature: 20 to 140 deg F
Size: 1/4 pt.
Container Type: Can
Color: Yellow
Description
Thread Sealant-Plumbers Tape: Type - Pipe Thread Sealant; Application - Fluids and Gases, Including Potable Water Application; Base Content - Diacetone Alcohol; Temperature - 20 to 140 deg F; Size - 1/4 Pint; Container Type - Can; Color - Yellow; Additional Information - Odor: Mild, Flash Point: 150 deg F, Specific Gravity: 1.38, VOC Content: 317 g/l
Additional Info: Odor: Mild, Flash Point: 150 deg F, Specific Gravity: 1.38, VOC Content: 317 g/l