Menu Search
PERMATEX #80045

Pipe Joint Compound, Pipe Sealing, 76 deg F Flash Point, 16oz, Bottle, Black

SKU # 68622680045
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pipe Joint Compound
Application: Pipe Sealing
Temperature: 76 deg F Flash Point
Size: 16 oz.
Container Type: Bottle
Color: Black

PERM 80045 PX 51D 1PT PIPE JOINT CO