Menu Search
Thread Sealant-Plumbers Tape Thread Sealant Threaded Pipe
LOCTITE #59231

Thread Sealant Threaded Pipe

SKU # 07934059231 Manufacturer Series: 592
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Thread Sealant
Application: Threaded Pipe
Base Content: Adhesive Liquid
Cure Time: 24 Hours
Temperature: -65 to 400 deg F
Size: 50ml
Container Type: Tube
Color: White

Thread Sealant-Plumbers Tape: Type - Thread Sealant; Application - Threaded Pipe; Base Content - Adhesive Liquid; Cure Time - 24 hr; Temperature - -65 to 400 deg F; Size - 50ml; Container Type - Tube; Color - White; Additional Information - High Temperature, Medium Strength; Manufacturer Series - Loctite 592

Additional Info: High Temperature, Medium Strength