Menu Search
Search
LOCTITE #231115

Thread Sealant, Threaded Pipe, Acrylic, 72 hr, -65 to 300 deg F, 50ml, Tube, White, 572

SKU # 07934099342 Manufacturer Series: 572
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thread Sealant
Application: Threaded Pipe
Base Content: Acrylic
Cure Time: 72 hr
Temperature: -65 to 300 deg F
Size: 50ml
Container Type: Tube
Color: White

LOCT 21454 572 50ML TOTTLE US