LOCTITE #27141

Thread Sealant Threaded Fasteners

SKU: 07934027141
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Thread Sealant
Application: Threaded Fasteners
Base Content: Adhesive Liquid
Cure Time: 24 Hours
Temperature: -65 to 300 deg F
Size: 250ml
Container Type: Squeeze Bottle
Color: Red
Manufacturer Series: Loctite Threadlocker 271
Thread Sealant-Plumbers Tape: Type - Thread Sealant; Application - Threaded Fasteners; Base Content - Adhesive Liquid; Cure Time - 24 hr; Temperature - -65 to 300 deg F; Size - 250ml; Container Type - Squeeze Bottle; Color - Red; Additional Information - Low Viscosity. Designed For Fasteners To 1" Diameter; Manufacturer Series - Loctite Threadlocker 271
Additional Info: Low Viscosity. Designed For Fasteners To 1" Diameter