LOCTITE #242-21

Thread Sealant Threaded Fasteners

SKU: 07934024221
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Thread Sealant
Application: Threaded Fasteners
Base Content: Adhesive Liquid
Cure Time: 24 Hours
Temperature: -65 to 300 deg F
Size: 10ml
Container Type: Squeeze Bottle
Color: Blue
Manufacturer Series: Loctite Threadlocker 242
Loctite Threadlocker 242 Medium Strength, Threadlocker Color Blue, Chemical Type Anaerobic, Threadlocker Container Bottle, 10mL, Physical Form Liquid, For Fastener Dia. 1/4 In. to 3/4 In., Series 242, Gap Fill 0.005 In., Full Cure 24 hr., Application Time 5 min., Application Temp. Range 72 Degrees F, Performance Temp. Range -65 Degrees to 300 Degrees F, Flash Point Greater Than 93.3 Degrees C, Specific Gravity 1.1, Viscosity 1200 to 5000 cP, Removable With Tools
Additional Info: Set Time: 10 min. Medium Strength. Removable