Menu Search
Thread Sealant-Plumbers Tape Thread Sealant Thread Locking
LOCTITE #27240

Threadlocker Thread Sealant Thread Locking

SKU # 07934027240 Manufacturer Series: 272
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Thread Sealant
Application: Thread Locking
Base Content: Adhesive Liquid
Cure Time: 24 Hours
Temperature: -65 to 450 deg F
Size: 50ml
Container Type: Bottle
Color: Red

Thread Sealant-Plumbers Tape: Type - Thread Sealant; Application - Thread Locking; Base Content - Adhesive Liquid; Cure Time - 24 hr; Temperature - -65 to 450 deg F; Size - 50ml; Container Type - Bottle; Color - Red; Additional Information - High Temperature, High Strength; Manufacturer Series - Loctite Threadlocker 272

Additional Info: High Temperature, High Strength