Menu Search
LOCTITE #2087067

Thread Sealant Sealing Metal Threads

SKU # 07934001035 Manufacturer Series: 567?
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thread Sealant
Application: Sealing Metal Threads
Base Content: Paste
Temperature: 480 deg. F
Size: 50ml
Container Type: Tube
Color: White

Loctite 567 Pipe Thread Sealant, 50mL, Container Type Tube, Chemical Type Methacrylate Ester, Low, Color White, Gas Pressure Range 10,000 psi, Liquid Pressure Range 10,000 psi, Full Cure 24 hr., Begins to Harden 30 min., Application Temp. Range -65 Degrees to 450 Degrees F, Performance Temp. Range -65 Degrees to 450 Degrees F, Flash Point 199.4 Degrees F, Specific Gravity 1.15, Viscosity 280,000-800,000cps, Primer 7088, 7649, or 7471

Additional Info: Anaerobic. UL/ULC Approved. NSF/ANSI 61 Approved.