Menu Search
LOCTITE #59231

Thread Sealant Metal Parts

SKU # 07934000592 Manufacturer Series: 592
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thread Sealant
Application: Metal Parts
Base Content: Mica, Polyglycol Dimethacrylate, Polyglycoldioctanoate, Octan-1-Ol, Ethene, Tetrafluoro-, Homopolymer, Silica, Amorphous, Treated, Titanium Dioxide, Propane-1,2-Diol, Cumene Hydroperoxide, Benzaldehyde, Cumene
Temperature: -65 to 400 deg F
Size: 50ml
Container Type: Tube
Color: White

Thread Sealant-Plumbers Tape: Type - Thread Sealant; Application - Metal Parts; Base Content - Mica, Polyglycol Dimethacrylate, Polyglycoldioctanoate, Octan-1-Ol, Ethene, Tetrafluoro-, Homopolymer, Silica, Amorphous, Treated, Titanium Dioxide, Propane-1,2-Diol, Cumene Hydroperoxide, Benzaldehyde, Cumene; Temperature - -65 to 400 deg F; Size - 50ml; Container Type - Tube; Color - White; Additional Information - Physical State: Paste, Odor: Mild, Flash Point: Greeter than 199.94 deg F, Specific Gravity: 1.21, VOC Content: 6.86 g/l; Manufacturer Series - 592

Additional Info: Physical State: Paste, Odor: Mild, Flash Point: Greeter than 199.94 deg F, Specific Gravity: 1.21, VOC Content: 6.86 g/l