LOCTITE #1329467

Thread Sealant Locking and Sealing Fastener

SKU: 07934043897
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thread Sealant
Application: Locking and Sealing Fastener
Base Content: Dimethacrylate Ester
Cure Time: 24 Hours
Temperature: -65 to 360 deg F
Size: 50ml
Container Type: Bottle
Color: Blue
Manufacturer Series: 243
Description
Thread Sealant-Plumbers Tape: Type - Thread Sealant; Application - Locking and Sealing Fastener; Base Content - Dimethacrylate Ester; Cure Time - 24 hr; Temperature - -65 to 360 deg F; Size - 50ml; Container Type - Bottle; Color - Blue; Additional Information - Flash Point: Greater Than 93 Deg C, Specific Gravity: 1.08, Application Time: 10 min, Gap Fill: 0.005 in.; Manufacturer Series - 243
Additional Info: Flash Point: Greater Than 93 Deg C, Specific Gravity: 1.08, Application Time: 10 min, Gap Fill: 0.005 in.