Menu Search
LOCTITE #55441

Thread Sealant, 250 ml, Bottle Container, 72 hr Cure Time

SKU # 07934055441 Manufacturer Series: 554
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thread Sealant
Application: Threaded Pipe
Base Content: Methacrylate Ester
Cure Time: 72 hr
Temperature: -65 to 300 deg F
Size: 250ml
Container Type: Bottle
Color: Red