Menu Search
LOCTITE #236382

Stripped Thread Repair Kit, 12.9ml, Liquid Base, Gray

SKU # 07934099696 Manufacturer Series: PC 3967
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Stripped Thread Repair Kit
Application: Industrial
Base Content: Liquid
Temperature: 300 deg F
Size: 12.9ml
Color: Gray

LOCTITE PC 3967 stripped thread repair kit makes reliable thread repairs without drills, taps, tools, or inserts. Restores worn, stripped or damaged threads and eliminates future corrosion, galling, seizing, and rust. Allows up to 128 ft. lbs. of torque between -65 degree F to 300 degree F. Permanently repairs stripped threads and fasteners in five minutes (up to SAE grade 5 English and 8.8 metric).

Additional Info: Odor: Sharp, Irritating, Specific Gravity: 1.57, Flash Point: Greater Than 93 Deg C