Menu Search
Thread Sealant-Plumbers Tape Flange Sealant, Gasket Eliminator; 50ml; Adhesive Gel Base; Purple

LOCTITE #51531

Flange Sealant, Gasket Eliminator; 50ml; Adhesive Gel Base; Purple

SKU #07934051531
Manufacturer Series: 515
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Flange Sealant
Application: Rigid Assembly Gasketing
Base Content: Adhesive Gel
Cure Time: 24 Hours
Temperature: -65 to 300 deg F
Size: 50ml
Container Type: Tube
Color: Purple

Thread Sealant-Plumbers Tape: Type - Flange Sealant; Application - Rigid Assembly Gasketing; Base Content - Adhesive Gel; Cure Time - 24 hr; Temperature - -65 to 300 deg F; Size - 50ml; Container Type - Tube; Color - Purple; Additional Information - Flexible, Thixotropic, Cure Type: Anaerobic Cure, Fixture Time: 15 min, Specific gravity: 1.1, Sharp Odour, Flash Point: 93.3 deg C; Manufacturer Series - 515

Additional Info: Flexible, Thixotropic, Cure Type: Anaerobic Cure, Fixture Time: 15 min, Specific gravity: 1.1, Sharp Odour, Flash Point: 93.3 deg C