Menu Search

LA-CO INDUSTRIES #12110

Pipetite Paste Thread Sealant Threaded Pipe

SKU: 04861512110
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thread Sealant
Application: Threaded Pipe
Base Content: Adhesive Paste
Temperature: to 400 deg F
Size: 0.5pt
Container Type: Can w/Brush
Description
Thread Sealant-Plumbers Tape: Type - Thread Sealant; Application - Threaded Pipe; Base Content - Adhesive Paste; Temperature - to 400 deg F; Size - .50pt; Container Type - Can w/Brush; Additional Information - Soft set compound for Refrigerants, butane, gasoline, oil, water, steam, air, natural gas and LP gas; Manufacturer Series - Pipetite Paste
Additional Info: Soft set compound for Refrigerants, butane, gasoline, oil, water, steam, air, natural gas and LP gas