Thread Sealant, PTFE Base, 0.50 x 1200 in. x 4.0 mil, White, Threaded Pipe Application

SKU: 04861544084
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Thread Sealant
Application: Threaded Pipe
Base Content: PTFE
Temperature: -450 to 550 deg F
Size: 0.5 x 1200 in. x 4 mil
Color: White
Manufacturer Series: Slic-tite
Slic-Tite premium grade tape provides a highly resistant seal on pipe threads for all types of service. This high density 4 mils thick tape permits easy disassembly, even after many years of service. Recommended for use with solvents, chemicals, oxygen and on food lines.
Additional Info: Pressure-10000 psi