Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
LA-CO INDUSTRIES #44075

Economy Pipe Thread Tape Plumbers Tape

SKU # 04861544075
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pipe Thread Tape
Application: Plumbers Tape
Base Content: PTFE
Temperature: -450 deg. to +500 deg. F (-268 deg. to +288 deg. C)
Size: 0.75 x 520 in.
Container Type: Roll

Additional Info: Thickness: 3 mil. Pressure to 2000 PSI (136 BAR).