Menu Search
Thread Sealant-Plumbers Tape Pipe Thread Tape Plumbers Tape
LA-CO INDUSTRIES #44072

Economy Pipe Thread Tape Plumbers Tape

SKU # 04861544072
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pipe Thread Tape
Application: Plumbers Tape
Base Content: PTFE
Temperature: -450 deg. to +500 deg. F (-268 deg. to +288 deg. C)
Size: 0.5 x 520 in.
Container Type: Roll

Additional Info: Thickness: 3 mil. Pressure to 2000 PSI (136 BAR).