INDUSTRIAL SUPPLIES MISC #24221

Sealant, Threadlocker, 24 hr Cure

SKU: 78404194382
Manufacturer Series: Threadlocker 242
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thread Sealant
Application: Threaded Fasteners
Base Content: Adhesive Liquid
Cure Time: 24 Hours
Temperature: -65 to 300 deg F
Size: 10ml
Container Type: Squeeze Bottle
Color: Blue
Description
Thread Sealant-Plumbers Tape: Type - Thread Sealant; Application - Threaded Fasteners; Base Content - Adhesive Liquid; Cure Time - 24 hr; Temperature - -65 to 300 deg F; Size - 10ml; Container Type - Squeeze Bottle; Color - Blue; Additional Information - Set Time: 10 min. Medium Strength. Removable; Manufacturer Series - Loctite Threadlocker 242
Additional Info: Set Time: 10 min. Medium Strength. Removable