Menu Search
CROSBY LAUGHLIN #1037960

Thimble, Wire Rope; Stainless Steel; 1/4 in. Strand Dia

SKU # 78076196518
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Extra Heavy Wire Rope Thimble
Strand Diameter: 1/4 in.
Material: Stainless Steel
Weight: 7/100 lb.

Compatible with sleeves or wire rope clips. Made from hot-dipped galvanized steel. Thimble helps support the eyes made by looping exterior of wire rope. Ideal choice for use in corrosive environments, light-duty applications, and loading conditions.

Additional Info: Meets FF-T-276b standards.