Menu Search
Search
COOPER TOOLS #6260304N

Thimble, Manila Rope; Steel, Zinc Plated; Strand Dia.: 3/4 in.; Shelf Pack

SKU # 02041829936
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Manila Rope Thimble, Shelf Pack
Strand Diameter: 3/4 in.
Eye Width: 1-1/8 in. Dia.
Material: Mild Steel, Zinc Plated
Weight: 0.16 lb.

Wear pad protects the rope from cuts, kinking and abrasions.

Additional Info: Meets Federal Specifications FF-T-276C, Type 1. Thimble NOT designed for load carrying purposes.