Menu Search
Thickness Gauge Stock Thickness Gauge, 12.00 in. L x 0.500 in. W x 0.0300 in. thick leaf, Inch Decimal Marking
STARRETT #667-30

Thickness Gauge, 12.00 in. L x 0.500 in. W x 0.0300 in. thick leaf, Inch Decimal Marking

SKU # 40496952868 Manufacturer Series: 667
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Multi-Use, Straight Leaf
Leaf Length: 12 in.
Leaf Width: 0.5 in.
Leaf Thickness: 0.03 in.
Markings: Inch Decimal
Material: Tempered Steel