Menu Search
Thickness Gauge Stock Thickness Gauge, 12.00 in. L x 0.500 in. W x 0.0280 in. thick leaf, Inch Decimal Marking

STARRETT #667-28

Thickness Gauge, 12.00 in. L x 0.500 in. W x 0.0280 in. thick leaf, Inch Decimal Marking

SKU #40496952866
Manufacturer Series: 667
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Multi-Use, Straight Leaf
Leaf Length: 12 in.
Leaf Width: 0.5 in.
Leaf Thickness: 0.028 in.
Markings: Inch Decimal
Material: Tempered Steel